Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Emergency Exit (Arrow Left), 14" W x 10" H, Rectangle, Recycled Aluminum

  • Mfr # U7-1076-RA_14X10

  • Zoro # G9648082


product price: $17.45
/ea

Key Features

Header
No Header
Legend
Emergency Exit (Arrow Left)
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1076-RA_14X10
Zoro #
G9648082
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit (Arrow Left)
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Red
OSHA Compliant
Yes
Language
English
Double-Sided
No
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Sign Legend Color
Red
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Graffiti Resistant
Yes
Mirror Print
No
Legend Pictogram Description
Left Arrow
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Chemical Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Emergency Exit
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PARW-83
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.