Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Emergency Exit Only, 14" W x 10" H, Rectangle, Recycled Aluminum

  • Mfr # U7-1081-RA_14X10

  • Zoro # G9648037


product price: $9.89
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1081-RA_14X10
Zoro #
G9648037
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend Color
Red
Sign Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Red/White
Background Color
White
Standards
OSHA 1910.145
Sign Legend Text Color
Red
Abrasion Resistant
No
Write on Surface
No
Glow In The Dark
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Material Properties
Rigid
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend
Emergency Exit Only
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.