No Header, Emergency Exit Only, 14" W x 10" H, Rectangle, Recycled Aluminum
Mfr # U7-1082-RA_14X10
Zoro # G9648021
product price: $10.95
/eaKey Features
Header
No Header
Legend
Emergency Exit Only
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U7-1082-RA_14X10
Zoro #
G9648021
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Only, Sign Legend Background Color Blue, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.