Zoro Homepage

No Header, Emergency Exit Only Door Must Remain Closed At All Times, 10" W x 7" H, Rectangle

  • Mfr # U7-1087-RA_10X7

  • Zoro # G2098428


product price: $7.89
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Door Must Remain Closed At All Times
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1087-RA_10X7
Zoro #
G2098428
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Door Must Remain Closed At All Times
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Aluminum
Background Color
Red, White
Double-Sided
No
Legend Color
Black, White
OSHA Compliant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend/Background Color
Red/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black, White
State Specific Sign
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Sign Header
Emergency Exit Only
Number of Printed Sides
1
Glow In The Dark
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Door Must Remain Closed At All Times
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Includes Mounting Hardware
No
Product Type
Emergency Sign

Description

Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Door Must Remain Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.