Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Emergency Exit Only Keep Area Clear At All Times, 14" W x 10" H, Rectangle

  • Mfr # U7-1088-RA_14X10

  • Zoro # G9647967


product price: $10.15
/ea

Key Features

Header
No Header
Legend
Emergency Exit Only Keep Area Clear At All Times
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1088-RA_14X10
Zoro #
G9647967
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Emergency Exit Only Keep Area Clear At All Times
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Language
English
Background Color
Red, White
Legend Color
Red, White
Legend/Background Color
Red/White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Red, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Legend
Keep Area Clear At All Times
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Legend Style
Text
State Specific Sign
No
Metal Detectable
Yes
Sign Header Background Color
Red
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header
Emergency Exit Only
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Chemical Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Properties
Rigid
Product Type
Emergency Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Area Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.