No Header, Emergency Exit Only Security Alarm Will Sound If Door Is Opened, 10" W x 7" H, Rectangle
Mfr # U7-1089-RD_10X7
Zoro # G1814036
product price: $5.29
/eaKey Features
Header
No Header
Legend
Emergency Exit Only Security Alarm Will Sound If Door Is Opened
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U7-1089-RD_10X7
Zoro #
G1814036
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in
Description
Emergency Exit Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Alarm Will Sound If Door Is Opened, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.