Zoro Homepage

No Header, Fire Extinguisher, 5 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U1-1010-RD_5X7

  • Zoro # G9084634


product price: $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Extinguisher
Width
5 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1010-RD_5X7
Zoro #
G9084634
UPC #
849362005151
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
7 in
Depth
1/25 in

Description

Fire Extinguisher Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.