Zoro Homepage

No Header, Fire Extinguisher Inside, 10 in W x 14 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U1-1060-RD_10X14

  • Zoro # G9085553


product price: $10.99
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Extinguisher Inside
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1060-RD_10X14
Zoro #
G9085553
UPC #
849362010834
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/25 in

Description

Fire Extinguisher Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.