No Header, FIRE EXTINGUISHER (W DOWN ARROW), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum

  • Mfr # LCVB-0007-GA_4x6

  • Zoro # G5101253


product price:  $14.85
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W DOWN ARROW)
Width
7 1/2 in
Thickness
0.04 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0007-GA_4x6
Zoro #
G5101253
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Thickness
0.04 in
Height
6 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Legend Pictogram Description
Down Arrow
Graffiti Resistant
No
Sign Legend
Fire Extinguisher (W Down Arrow)
Legend Pictogram ID
PARW-128
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
Minimum Service Temperature
-20 Degrees F
Abrasion Resistant
No
Glow In The Dark
Yes
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Maximum Service Temperature
145 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Number of Printed Sides
1
Chemical Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Product Type
Fire Extinguisher Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher (W Down Arrow), Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.