No Header, Hearing Protection Required In This Area, 7 1/2 in W x 6 in H, V-Shape Projection

  • Mfr # LCVB-0020-RA_4x6

  • Zoro # G5920481


product price: $14.15
/ea

Key Features

Header
No Header
Legend
Hearing Protection Required In This Area
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0020-RA_4x6
Zoro #
G5920481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Hearing Protection Required In This Area
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Abrasion Resistant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header
Caution
Sign Legend
Hearing Protection Required In This Area
Mirror Print
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
2 Flange
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.