Shop LYLE

No Header, Lockout Safety Center (w/Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum

  • Mfr # LCVB-0021-RA_4x6
  • Zoro # G5130288

product price: 
$
14.99
/ea

Key Features

Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCVB-0021-RA_4x6
Zoro #
G5130288
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
3 in

Details

Item
Facility Sign
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Red
Sign Legend Style
Symbol and Text
Sign Header
No Header
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Legend Pictogram ID
PARW-149
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
2 Flange
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend
Lockout Safety Center (W/Down Arrow)
Legend Pictogram Description
Down Arrow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Number of Printed Sides
1
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Lockout Safety Center (W/Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.