No Header, Lockout Safety Center (w/Down Arrow), 8 in W x 8 in H, L-Shape Projection, Aluminum

  • Mfr # LCFL-0031-NA_8x8

  • Zoro # G5296772


product price:  $11.19
/ea

Key Features

Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0031-NA_8x8
Zoro #
G5296772
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Lockout Safety Center (w/Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Blue, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Red
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Lockout Safety Center (W/Down Arrow)
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram Description
Down Arrow
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Mirror Print
No
Number of Printed Sides
2
Corrosion Resistant
Yes
Mounting Pattern
2 Flange
Abrasion Resistant
No
Graffiti Resistant
Yes
Legend Pictogram ID
PARW-149
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Lockout Safety Center (W/Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.