Zoro Homepage

No Header, MSDS, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum

  • Mfr # LCVB-0022-RA_4x6

  • Zoro # G5243922


product price: $13.99
/ea

Key Features

Header
No Header
Legend
MSDS
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0022-RA_4x6
Zoro #
G5243922
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
MSDS
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
Sign Legend Color
Black, Red
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Includes Mounting Hardware
No
Mirror Print
No
Material Special Properties
Metal Detectable
Sign Legend
MSDS
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Mounting Pattern
2 Flange
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products