No Header, MSDS Info (w Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum

  • Mfr # LCVB-0023-RA_4x6

  • Zoro # G5158349


product price: $14.15
/ea

Key Features

Header
No Header
Legend
MSDS Info (w Down Arrow)
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0023-RA_4x6
Zoro #
G5158349
UPC #
-
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
MSDS Info (w Down Arrow)
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Green
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
White
Number of Printed Sides
1
Legend Pictogram ID
PARW-86
State Specific Sign
No
Sign Header
No Header
Mounting Pattern
2 Flange
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Down Arrow
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend
MSDS Info (W Down Arrow)
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend MSDS Info (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.