No Header, No Skateboarding Or Bicycle Riding, 18 in W x 12 in H, Horizontal Rectangle, Aluminum

  • Mfr # T1-6275-HI_18x12

  • Zoro # G6323018


product price:  $19.29
/ea

Key Features

Header
No Header
Legend
No Skateboarding Or Bicycle Riding
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-6275-HI_18x12
Zoro #
G6323018
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Skateboarding Or Bicycle Riding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Header Background Color
Black
Legend Style
Text
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header
No Header
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
No Skateboarding Or Bicycle Riding
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Product Type
Reflective No Skateboards Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding Or Bicycle Riding, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.