No Header, No Smoking Beyond This Point, 6 in W x 6 in H, Octagon, Aluminum

  • Mfr # ST-023-6HA

  • Zoro # G4234185


product price: $13.39
/ea

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Width
6 in
Height
6 in
Sign Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-023-6HA
Zoro #
G4234185
UPC #
849362015860
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in
Depth
2/25 in

Details

Item
Reflective No Smoking Stop Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Octagon
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
White
Legend Style
Text
Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Subject Matter
No Smoking
Sign Legend Color
White
Legend/Background Color
White/Red
Material
Aluminum
Double-Sided
No
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Post, Wall
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend
No Smoking Beyond This Point
Material Special Properties
Metal Detectable
Glow In The Dark
No
Metal Detectable
Yes
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Red
Sign Header
No Header
Corrosion Resistant
Yes
Mounting Pattern
2 Center
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Product Type
Reflective No Smoking Stop Sign

Description

Reflective No Smoking Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.