Zoro Homepage

No Header, NO SMOKING Symbol, 6 in W x 6 in H, Square, Polyester

  • Mfr # 400025

  • Zoro # G9467993


product price: $5.19
/pk 2, $2.60/ea

Key Features

Header
No Header
Legend
NO SMOKING Symbol
Height
6 in
Sign Shape
Square
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400025
Zoro #
G9467993
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Description

No Smoking Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Symbol, Sign Legend Style Symbol, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.