No Header, NO SMOKING WITHIN 10 FEET OF ALL BUILDING ENTRANCES, 10 in W x 14 in H, Aluminum

  • Mfr # LCU1-0039-RA_10x14
  • Zoro # G6033172
product price: 
$
11.39
/ea

Key Features

Header
No Header
Legend
NO SMOKING WITHIN 10 FEET OF ALL BUILDING ENTRANCES
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU1-0039-RA_10x14
Zoro #
G6033172
UPC #
-
Country of Origin
United States
Item
Reflective No Smoking Sign
Header
No Header
Legend
NO SMOKING WITHIN 10 FEET OF ALL BUILDING ENTRANCES
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Legend
No Smoking Within 10 Feet Of All Building Entrances
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Other Format
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535-2006
Sign Header Style
Symbol
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective No Smoking Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 10 Feet Of All Building Entrances, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.