No Header, No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows, 14 in W x

  • Mfr # U1-1018-RD_14X10

  • Zoro # G2108736


product price: $7.39
/ea

Key Features

Header
No Header
Legend
No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1018-RD_14X10
Zoro #
G2108736
UPC #
849362006110
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
Sign Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black, Red
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Material
Reflective Decal
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Other Format
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header
No Header
Sign Mounting Location
Wall
Legend Pictogram Description
No Smoking
Sign Legend
No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-02
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.