No Header, No Stopping No Standing Fire Lane, 12 in W x 18 in H, Vertical Rectangle, Aluminum

  • Mfr # T1-1842-DG_12x18

  • Zoro # G5288792


product price:  $31.99
/ea

Key Features

Sign Material
Aluminum
Legend
No Stopping No Standing Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1842-DG_12x18
Zoro #
G5288792
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
No Stopping No Standing Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
White
Header Legend Color
White
OSHA Compliant
No
ANSI Compliant
No
Header
No Header
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Red
Sign Legend
No Stopping No Standing Fire Lane
State Specific Sign
No
Sign Legend Style
Text
Holes on 1 in. Centers
Yes
Sign Header
No Header
MUTCD Compliant Sign
No
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Average Outdoor Durability
8 to 10 yr.
Mounting Hole Distance Center to Center
15 in
Includes Cross-Braces
No
Protective Coating
Clear Film Laminate
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
None
Includes Mounting Hardware
No

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.