No Header, No Stopping No Standing Fire Lane, 12 in W x 18 in H, Vertical Rectangle, Aluminum

  • Mfr # T1-1842-EG_12x18

  • Zoro # G5290719


product price:  $17.99
/ea

Key Features

Sign Material
Aluminum
Legend
No Stopping No Standing Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1842-EG_12x18
Zoro #
G5290719
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
Fire Lane, Zone & Equipment No Parking Sign
Sign Material
Aluminum
Legend
No Stopping No Standing Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
White
Header
No Header
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr.
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
Sign Legend
No Stopping No Standing Fire Lane
MUTCD Compliant Sign
No
State Specific Sign
No
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No
Legend Pictogram Description
None

Description

Fire Lane, Zone & Equipment No Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.