Zoro Homepage

No Header, Not An Exit (w Sym), 7-1/2" W x 6" H, V-Shaped, Recycled Aluminum

  • Mfr # LCVB-0024-RA_4x6

  • Zoro # G5239987


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Not An Exit (w Sym)
Width
7-1/2"
Height
6"
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0024-RA_4x6
Zoro #
G5239987
UPC #
-
Country of Origin
United States

Dimensions

Width
7-1/2"
Height
6"
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Not An Exit (w Sym)
Sign Shape
V-Shaped
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 29 CFR 1910.145, LEED Accreditation
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Special Properties
Metal Detectable
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Not An Exit
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Rigid
Mounting Pattern
2 Flange
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PADM-97
Sign Header
No Header
Graffiti Resistant
Yes
Legend Pictogram Description
Hand
Number of Printed Sides
1
Corrosion Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.