Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Oxygen In Use, 3 in W x 3 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # LCU1-0162-RD_3X10

  • Zoro # G6037558


product price: $7.79
/ea

Key Features

Header
No Header
Legend
Oxygen In Use
Width
3 in
Height
3 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0162-RD_3X10
Zoro #
G6037558
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Office and Facility Sign
Header
No Header
Legend
Oxygen In Use
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 1910.145
Sign Legend Color
Black, Red
Symbol
No Smoking
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Abrasion Resistant
No
Sign Format
Other Format
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
Sign Header
No Header
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Legend
Oxygen In Use
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.