Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, OXYGEN IN USE NO SMOKING, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # LCU1-0089-RD_10x7

  • Zoro # G6040863


product price: $3.95
/ea

Key Features

Header
No Header
Legend
OXYGEN IN USE NO SMOKING
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0089-RD_10x7
Zoro #
G6040863
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Office and Facility Sign
Header
No Header
Legend
OXYGEN IN USE NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Red
Standards
OSHA 1910.145
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Legend
Oxygen In Use No Smoking
Includes Mounting Hardware
No
Sign Header
No Header
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Metal Detectable
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Format
Other Format
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Corrosion Resistant
No
Product Type
Office and Facility Sign

Description

Office and Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen In Use No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.