No Header, OXYGEN IN USE NO SMOKING Magnet, 9 in W x 3 in H, Horizontal Rectangle, Magnet
Mfr # 400029
Zoro # G6035169
product price: $6.75
/eaKey Features
Header
No Header
Legend
OXYGEN IN USE NO SMOKING Magnet
Width
9 in
Height
3 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400029
Zoro #
G6035169
UPC #
-
Country of Origin
United States
Dimensions
Width
9 in
Height
3 in
Thickness
0.01 in
Depth
1/50 in
Description
Office and Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen In Use No Smoking Magnet, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.