No Header, Right To Know Info (w Down Arrow), 8 in W x 8 in H, L-Shape Projection, Aluminum

  • Mfr # LCFL-0027-NA_8x8

  • Zoro # G5281637


product price:  $11.19
/ea

Key Features

Header
No Header
Legend
Right To Know Info (w Down Arrow)
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0027-NA_8x8
Zoro #
G5281637
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Header
No Header
Legend
Right To Know Info (w Down Arrow)
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Blue
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Double-Sided
Yes
Write on Surface
No
Sign Legend Text Color
Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Includes Mounting Hardware
No
Legend Pictogram Description
Down Arrow
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
2
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Right To Know Info (W Down Arrow)
State Specific Sign
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Glow In The Dark
No
Mounting Pattern
2 Flange
Legend Pictogram ID
PARW-86
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Right To Know Info (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.