Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, SDS, 8 in W x 8 in H, L-Shape Projection, Aluminum

  • Mfr # LCFL-0044-NA_8x8

  • Zoro # G6038529


product price: $13.19
/ea

Key Features

Header
No Header
Legend
SDS
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0044-NA_8x8
Zoro #
G6038529
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Sds Information Sign
Header
No Header
Legend
SDS
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
OSHA Compliant
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
Yes
ANSI Compliant
No
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Red
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend Text Color
Red
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Mounting Pattern
2 Flange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Number of Printed Sides
2
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header
No Header
Material Special Properties
Metal Detectable
Sign Legend
SDS
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Sds Information Sign

Description

Aluminum Sds Information Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend SDS, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products