No Header, SDS Station, 8 in W x 8 in H, L-Shape Projection, Aluminum

  • Mfr # LCFL-0045-NA_8x8

  • Zoro # G6045361


product price: $15.89
/ea

Key Features

Header
No Header
Legend
SDS Station
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFL-0045-NA_8x8
Zoro #
G6045361
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Sds Information Sign
Header
No Header
Legend
SDS Station
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Red
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
2
ANSI 969 Compliant
No
Sign Legend Style
Text
Abrasion Resistant
No
Sign Format
Other Format
Material Special Properties
Metal Detectable
Sign Legend
SDS Station
Sign Legend Background Color
White
Mounting Pattern
2 Flange
Sign Header
No Header
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Sds Information Sign

Description

Aluminum Sds Information Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend SDS Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.