No Header, SDS (w Arrow), 8 1/4 in W x 10 in H, Tri-Bend, Aluminum

  • Mfr # LCTB-0015-NA_2.67x12

  • Zoro # G5084718


product price:  $17.65
/ea

Key Features

Header
No Header
Legend
SDS (w Arrow)
Width
8 1/4 in
Height
10 in
Sign Shape
Tri-Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCTB-0015-NA_2.67x12
Zoro #
G5084718
UPC #
-
Country of Origin
United States

Dimensions

Width
8 1/4 in
Height
10 in
Thickness
0.04 in
Depth
2 in

Details

Item
Facility Sign
Header
No Header
Legend
SDS (w Arrow)
Sign Shape
Tri-Bend
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Blue, White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
White
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
Red, White
Includes Mounting Hardware
No
Glow In The Dark
Yes
Chemical Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Write on Surface
No
Sign Legend
SDS (W Arrow)
Legend Pictogram Description
SDS Down Arrow
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Flange
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PARW-152
Abrasion Resistant
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header
No Header
Product Type
Safety Sign

Description

Facility Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS (W Arrow), Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.