No Header, SEVERE WEATHER SHELTER AREA (W SYM), 17 1/2 in W x 10 in H, Tri-Bend, Aluminum
Mfr # LCTB-0014-GA_7x10
Zoro # G5084578
product price:Â $25.49
/eaKey Features
Sign Material
Aluminum
Legend
SEVERE WEATHER SHELTER AREA (W SYM)
Width
17 1/2 in
Thickness
0.04 in
Height
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCTB-0014-GA_7x10
Zoro #
G5084578
UPC #
-
Country of Origin
United States
Dimensions
Width
17 1/2 in
Thickness
0.04 in
Height
10 in
Depth
6 in
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.