No Header, Severe Weather Shelter (w Sym), 8 in W x 8 in H, L-Shape Projection, Aluminum

  • Mfr # LCFL-0030-RA_8x8

  • Zoro # G5101247


product price:  $12.29
/ea

Key Features

Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Width
8 in
Thickness
0.04 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0030-RA_8x8
Zoro #
G5101247
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.04 in
Height
8 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Sign Material
Aluminum
Legend
Severe Weather Shelter (w Sym)
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Blue
Sign Legend Text Color
Blue
Write on Surface
No
Metal Detectable
Yes
Application
Indoor/Outdoor
Sign Legend Background Color
White
Legend Pictogram Description
Tornado
Includes Mounting Hardware
No
Sign Header
No Header
Abrasion Resistant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PPIC-325
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
2 Flange
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Legend
Severe Weather Shelter
Mirror Print
No
Number of Printed Sides
2
Product Type
Emergency Sign

Description

Facility Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Severe Weather Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products