No Header, SMOKING IS PROHIBITED BY STATE LAW, 7 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # LCU1-0041-RA_7x10

  • Zoro # G6041207


product price: $8.25
/ea

Key Features

Header
No Header
Legend
SMOKING IS PROHIBITED BY STATE LAW
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0041-RA_7x10
Zoro #
G6041207
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Smoking Sign
Header
No Header
Legend
SMOKING IS PROHIBITED BY STATE LAW
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Style
Symbol
Abrasion Resistant
No
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Smoking Is Prohibited By State Law
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Mounting Pattern
4 Corner
Metal Detectable
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Smoking Sign

Description

Reflective No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited By State Law, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.