Shop LYLE
See all product information
Create Account
No Header, Stop Hazardous Materials Keep Out, 6 in W x 6 in H, Octagon, Aluminum
- Mfr # ST-020-6HA
- Zoro # G4234167
product price:Â
$
11.99
/ea
Key Features
Header
No Header
Legend
Stop Hazardous Materials Keep Out
Height
6 in
Sign Shape
Octagon
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 6 in
- Height
- 6 in
- Thickness
- 0.063 in
- Mounting Hole Dia.
- 0.375 in
- Depth
- 63/1000 in
Description
Reflective Hazardous Materials Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Hazardous Materials Keep Out, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.