No Header, THIS IS A SMOKE-FREE WORKPLACE, 10 in W x 14 in H, Vertical Rectangle, Aluminum

  • Mfr # LCU1-0044-NA_10x14

  • Zoro # G9468203


product price:  $7.99
/ea

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0044-NA_10x14
Zoro #
G9468203
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Legend
This Is A Smoke-Free Workplace
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Symbol
Sign Header
No Header
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Glow In The Dark
No
ANSI Standards
ANSI Z535-2006
Abrasion Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Aluminum No Smoking Sign

Description

Aluminum No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.