Zoro Homepage

No Header, THIS IS A SMOKE FREE WORKPLACE, 10 in W x 14 in H, Vertical Rectangle

  • Mfr # LCU1-0044-RD_10x14

  • Zoro # G6038903


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
No Header
Legend
THIS IS A SMOKE FREE WORKPLACE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0044-RD_10x14
Zoro #
G6038903
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE FREE WORKPLACE
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
No Header
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Legend
This Is A Smoke-Free Workplace
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.