No Header, THIS IS A SMOKE-FREE WORKPLACE, 10 in W x 14 in H, Vertical Rectangle, Non-PVC Polymer

  • Mfr # LCU1-0044-ED_10x14

  • Zoro # G6031851


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0044-ED_10x14
Zoro #
G6031851
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/250 in

Details

Item
Eco No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE WORKPLACE
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535-2006
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Header Style
Symbol
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor Only
Sign Legend
This Is A Smoke-Free Workplace
Write on Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
Other Format
Mirror Print
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eco No Smoking Sign

Description

Eco No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.