Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, THIS IS A SMOKE FREE WORKPLACE, 7 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU1-0044-RD-7x10

  • Zoro # G6030792


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
No Header
Legend
THIS IS A SMOKE FREE WORKPLACE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0044-RD-7x10
Zoro #
G6030792
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
THIS IS A SMOKE FREE WORKPLACE
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black
Sign Legend Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black, Red
Abrasion Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend
This Is A Smoke-Free Workplace
Chemical Resistant
No
Legend Pictogram Description
No Smoking
Graffiti Resistant
Yes
Sign Format
Other Format
State Specific Sign
No
Legend Pictogram ID
PPIC-72
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Glow In The Dark
No
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.