Shop LYLE
See all product information
Create Account
No Idle Zone Turn Your Engine Off, 12x18, High Intensity Prismatic, White
- Mfr # G-3974-HI_12x18
- Zoro # G922953542
product price:Â
$
21.15
/ea
Key Features
Legend
No Idle Zone Turn Your Engine Off
Sign Material
Aluminum
Width
12 in
Sign Mounting Style
Post Mount
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-3974-HI_12x18
- Zoro #
- G922953542
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Idle Zone Turn Your Engine Off
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Width
- 12 in
- Thickness
- 0.063 in
- Size
- 12" x 18"
- Height
- 18 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.