Shop LYLE
See all product information
Create Account
No Idling For Longer Than 5 Minutes, USD 50 Fine, Turn, 12x18, High Intensity Prismatic, White
- Mfr # G-3992-HI_12x18
- Zoro # G322949893
product price:Â
$
21.15
/ea
Key Features
Legend
No Idling For Longer Than 5 Minutes, $50 Fine, Turn
Sign Material
Aluminum
Height
18 in
Length
0.5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-3992-HI_12x18
- Zoro #
- G322949893
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Idling For Longer Than 5 Minutes, $50 Fine, Turn
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Height
- 18 in
- Length
- 0.5 in
- Width
- 12 in
- Size
- 12" x 18"
- Thickness
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.