Shop LYLE
See all product information
Create Account
No Idling Turn Engine Off (W/Sym), 12x18, Non-Reflective, White
- Mfr # G-4864-NA_12x18
- Zoro # G922952668
product price:Â
$
16.55
/ea
Key Features
Legend
No Idling Turn Engine Off (W/Sym)
Sign Material
Aluminum
Width
12 in
Size
12" x 18"
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-4864-NA_12x18
- Zoro #
- G922952668
- UPC #
- -
- Country of Origin
- United States
- Legend
- No Idling Turn Engine Off (W/Sym)
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
Dimensions
- Width
- 12 in
- Size
- 12" x 18"
- Length
- 0.5 in
- Height
- 18 in
- Thickness
- 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.