No jewelry no piercings no exposed cuts beyond this point, 7 in W x 10 in H, LCU5-0263-ED_7x10

  • Mfr # LCU5-0263-ED_7x10

  • Zoro # G5225013


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Legend
No jewelry no piercings no exposed cuts beyond this point
Sign Material
Non-PVC Polymer
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0263-ED_7x10
Zoro #
G5225013
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
No jewelry no piercings no exposed cuts beyond this point
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Header
Notice
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
State Specific Sign
No
Glow In The Dark
No
Sign Header
Notice
Metal Detectable
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Text Color
White
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.