No Jewelry No Piercings No Exposed Cuts Beyond This Point, 7 x 5, Sheeting, U5-1382-RD_5X7

  • Mfr # U5-1382-RD_5X7

  • Zoro # G2759970


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Material
Reflective Sheeting
Height
7 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1382-RD_5X7
Zoro #
G2759970
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
Sign Background Color
White
Material
Vinyl
Header Background Color
Blue
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Background Color
White
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Facility
Header Legend Color
White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
Chemical Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI 969 Compliant
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.