Shop LYLE

No Lifeguard On Duty All Children Under 14 Years of Age Must Be., 5 x 7, Sheeting, U5-1383-RD_7X5

  • Mfr # U5-1383-RD_7X5

  • Zoro # G2759928


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
No Lifeguard On Duty All Children Under 14 Years of Age Must Be Accompanied By An Adult
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1383-RD_7X5
Zoro #
G2759928
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Lifeguard On Duty All Children Under 14 Years of Age Must Be Accompanied By An Adult
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
White
Material
Vinyl
Subject Matter
Pool Hazard
Legend Style
Text
Sign Background Color
White
Legend Color
Black
Language
English
Header Legend Color
White
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Printed Language
English
Header
Notice
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend
No Lifeguard On Duty All Children Under 14 Years Of Age Must Be Accompanied By An Adult
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Number of Printed Sides
1
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Lifeguard On Duty All Children Under 14 Years Of Age Must Be Accompanied By An Adult, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.