No Overnight Parking Sign, 18" x 12, NP-056-12HA

  • Mfr # NP-056-12HA

  • Zoro # G3872364


product price: $22.69
/ea

Key Features

Header
No Header
Legend
No Overnight Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-056-12HA
Zoro #
G3872364
UPC #
849362013941
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Overnight Parking Sign
Header
No Header
Legend
No Overnight Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Legend/Background Color
Red/white
Subject Matter
Parking
Legend Color
Red
Material
Aluminum
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Red
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Sign Properties
Rigid
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
No Overnight Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Average Outdoor Durability
5 to 8 yr.
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Material Properties
Roll Up

Description

No Overnight Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.