Shop LYLE

No Parking Between Sign, 18" x 12, T1-2918-EG_12x18

  • Mfr # T1-2918-EG_12x18
  • Zoro # G5180073

product price: 
$
17.15
/ea

Key Features

Header
No Header
Legend
No Parking Between Signs No Estacione Entre Las Senales
Width
12 in
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-2918-EG_12x18
Zoro #
G5180073
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Sign
Header
No Header
Legend
No Parking Between Signs No Estacione Entre Las Senales
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
White
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Red
Includes Cross-Braces
No
Sign Mounting Hardware Included
No
Sign Legend
No Parking Between Signs No Estacione Entre Las Senales
Sign Properties
Rigid
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr.
MUTCD Compliant Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Number of Printed Sides
1
Mounting Hole Distance Center to Center
15 in
Protective Coating
Clear Film Laminate
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

No Parking Between Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Spanish, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.