Shop LYLE

No Parking Fire Lane (Left Arrow) Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-2845-DG_12x18
  • Zoro # G5205459

product price: 
$
30.89
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2845-DG_12x18
Zoro #
G5205459
UPC #
-
Country of Origin
United States
Item
No Parking Fire Lane (Left Arrow) Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Diamond
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Header Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
MUTCD Code
R7-22L
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Mounting Hole Distance Center to Center
15 in
Sign Header
No Header
State Specific Sign
No
MUTCD Sign Description
No Parking Fire Lane (Left Arrow)
Number of Printed Sides
1
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
8 to 10 yr
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Sign Legend
No Parking Fire Lane
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
Yes
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
Left Arrow
Includes Mounting Hardware
No

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Description

No Parking Fire Lane (Left Arrow) Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.