Shop LYLE

No Parking Fire Lane Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-2846-EG_12x18

  • Zoro # G5255192


product price:  $22.39
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-2846-EG_12x18
Zoro #
G5255192
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Details

Item
No Parking Fire Lane Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
No
Header Background Color
White
Header Legend Color
White
Legend Style
Symbol and Text
MUTCD Code
R7-22D
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Legend Color
Red
Sign Legend Text Color
Red
Sign Mounting Hardware Included
No
Sign Legend
No Parking Fire Lane
State Specific Sign
No
Sign Header
No Header
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
MUTCD Compliant Sign
Yes
Sign Legend Style
Symbol, Text
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr.
Mounting Hole Distance Center to Center
15 in
MUTCD Sign Description
No Parking Fire Lane
Protective Coating
Clear Film Laminate
Material Properties
Roll Up
Application
Outdoor
Includes Mounting Hardware
No
Legend Pictogram Description
Double Arrow

Description

No Parking Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.