No Parking Fire Lane Parking Sign, 12 in W, 18 in H, English, Aluminum, White

  • Mfr # T1-2857-EG_12x18
  • Zoro # G5272561
product price: 
$
23.29
/ea

Key Features

Sign Material
Aluminum
Legend
No Parking Fire Lane
Width
12 in
Thickness
0.063 in
Height
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-2857-EG_12x18
Zoro #
G5272561
UPC #
-
Country of Origin
United States
Item
No Parking Fire Lane Parking Sign
Sign Material
Aluminum
Legend
No Parking Fire Lane
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Symbol and Text
Header Background Color
White
MUTCD Code
R7-22D
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Red
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
MUTCD Sign Description
No Parking Fire Lane
Sign Legend Style
Symbol, Text
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Legend
No Parking Fire Lane
Holes on 1 in. Centers
Yes
MUTCD Compliant Sign
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Hole Distance Center to Center
15 in
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Number of Printed Sides
1
Sign Header
No Header
Material Properties
Roll Up
Application
Outdoor
Legend Pictogram Description
Double Arrow
Includes Mounting Hardware
No

Dimensions

Width
12 in
Thickness
0.063 in
Height
18 in
Mounting Hole Dia.
0.375 in

Description

No Parking Fire Lane Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.