No Parking Loading Zone Sign, 18" x 12, T1-1175-EG_12x18

  • Mfr # T1-1175-EG_12x18

  • Zoro # G5203307


product price: $18.69
/ea

Key Features

Header
No Header
Legend
No Parking Loading Zone
Width
12"
Height
18"
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1-1175-EG_12x18
Zoro #
G5203307
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Loading Zone No Parking Sign
Header
No Header
Legend
No Parking Loading Zone
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
No
Symbol
Right Arrow
Header Background Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
ANSI Compliant
No
Header Legend Color
White
MUTCD Code
R7-6R
Sign Legend Text Color
Red
Sign Legend Style
Symbol, Text
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Average Outdoor Durability
3 to 5 yr.
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Sign Legend
No Parking Loading Zone
Sign Mounting Hardware Included
No
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
Yes
Number of Printed Sides
1
Sign Header
No Header
State Specific Sign
No
MUTCD Sign Description
No Parking Loading Zone Right Arrow
Mounting Hole Distance Center to Center
15 in
Material Properties
Roll Up

Description

No Parking Loading Zone Right Arrow Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.