Shop LYLE

No Parking Santa Stop 11 PM December 24 Thru 7 AM, 12x18, Engineer Grade, White

  • Mfr # G-3131-EG_12x18
  • Zoro # G222956762

product price: 
$
17.59
/ea

Key Features

Legend
No Parking Santa Stop 11 PM December 24 Thru 7 AM
Width
12 in
Height
18 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-3131-EG_12x18
Zoro #
G222956762
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Length
0.5 in

Details

Legend
No Parking Santa Stop 11 PM December 24 Thru 7 AM
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.